Electric Baseboard Convection Heaters - Stainless Steel Element

Electric Baseboard Convection Heaters - Stainless Steel Element

Electric Convection Heaters are made with a 22 gauge steel front. 20 gauge junction boxes are located on each end of these convection electric heaters. Junction boxes include quick connect cable clamps and 6” ground lead wires. Electric baseboard heaters have a stainless steel heating element and aluminum fins. Convection heaters include a full-length wireway along the back. Over-temperature thermal limit extends through the entire length of the heated area. These convection baseboard heaters allow wall mounting using keyhole knockouts located every 4” on the back. Baseboard heaters measure 2-1/2”D x 6”H. Available in White or Ivory painted finish. Requires Installation. UL listed. 1 Year Limited Warranty.


WATTS
  • WATTS
VOLTS
  • VOLTS
COLOR
  • COLOR
COMPARE
L" WATTS BTU VOLTS AMPS COLOR IMAGE MODEL QTY PRICE