Broan Fan-Forced Low Profile Ceiling Heater With Enclosed Sheathed Element 157 - 1250W/120V Aluminum

Rollover image to zoom in

Click image to enlarge

Broan Fan-Forced Low Profile Ceiling Heater With Enclosed Sheathed Element 157 - 1250W/120V Aluminum

Item #: WBB2197084

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($245.90)

Price: $122.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Broan Fan-Forced Low Profile Ceiling Heater With Enclosed Sheathed Element 157 - 1250W/120V Aluminum

Broan Low-Profile Ceiling Heater comes with an exclusive totally enclosed, sheathed element. 1250W, 120VAC. Fan-forced ceiling heater disperses heat evenly from a unit that extends only 2-3/4" from the ceiling..

Features:

  • Satin-finish aluminum grille and a low-profile housing will complement any décor
  • Enclosed, metal sheathed element delivers 1250 Watts of instant heat with no waiting time
  • A permanently lubricated motor, automatic overheat protection, and UL listing ensures reliable, safe operation
  • Mounts easily to any standard 3-1/2" or 4" round, or 4" octagonal ceiling electrical box providing versatile choices for installation
  • It is recommended that heater operation is controlled with a choice of Broan wall controls, available separately.
  • Ceiling heaters are intended to provide supplemental heat and not to take the place of a home’s main heat source
Documents

Documents are in PDF format

Product Specifications

    • BRANDBroan
    • WIDTH INCHES11
    • DEPTH INCHES11
    • HEIGHT INCHES2-3/4
    • WEIGHT LBS4
    • COLORWhite
    • CONSTRUCTIONMetal and Plastic
    • BTU HIGH4266
    • BTU LOW4266
    • VOLTAGE120
    • PHASE1
    • AMPS10.7
    • WATTS HIGH1250
    • TYPECeiling Heater
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER157
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!