NuTone Heat And Light Unit 9960

Rollover image to zoom in

Click image to enlarge

NuTone Heat And Light Unit 9960

Item #: WBB2197075

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 219.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
NuTone Heat And Light Unit 9960

NuTone Heat & Light Unit is perfect for when you don't want to heat the entire house but want a comfortable bathroom first thing in the morning. And it simply doesn’t make sense to wait for your central heating system to do what NuTone can do instantly. This Heater & Lighting combination provides powerful heating at the touch of a switch.1500W heating element provides optimum performance in bathrooms, so you can have a touch of heat just when you need itBright 100W incandescent lighting provides clean, even light for pleasant surroundings and enough light to focus on the details7-watt nightlight provides a soft glow to light your bath during those nighttime visits One 2-rocker switch and one single rocker switch included so you have the right switch to control your heater right out of the box

Documents

Documents are in PDF format

Product Specifications

    • BRANDNuTone
    • LENGTH INCHES18-3/4
    • WIDTH INCHES14-1/4
    • HEIGHT INCHES12
    • WEIGHT LBS13.3
    • COLORWhite
    • CONSTRUCTIONMetal and Plastic
    • BTU HIGH5118
    • CFM HIGH70
    • VOLTAGE120
    • PHASE1
    • AMPS13.9
    • WATTS HIGH1500
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER9960
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!