Raychem®  QUICKNET-020-1 Floor Heating Kit 20 Square Feet With Thermostat 120V

Rollover image to zoom in

Click image to enlarge

Raychem® QUICKNET-020-1 Floor Heating Kit 20 Square Feet With Thermostat 120V

Item #: WB246143

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $264.95
Clearance Price: $214.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
QUICKNET™ FLOOR WARMING KITS
20 Square Foot Roll with Thermostat ? 120V
Electric floor mats are ideal for new construction and renovation projects. Floor heating mats provide heating for flooring under ceramic tiling and natural stone floors. Great for use in entrances, kitchens and bathrooms. With QUICKNET™ you can lower the room temperature by a few degrees and enjoy the same level of comfort as a warm room without floor heating. The selected mat can be configured to fit the shape of the area to be heated. Low profile 3/16 thick matting is made with a blue heating cable woven into an adhesive-backed red fiberglass mesh that allows simple roll-out installation. Simply install mat between ceramic tile or natural stone and the sub floor. Shielded dual conductor design eliminates electromagnetic fields. Kits include programmable Electronic Thermostat with built-in GFCI protection. CSA certified. 15 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDRaychem®
    • LENGTH FEET12
    • WIDTH INCHES20
    • THICKNESS INCHES3/16
    • ASSEMBLYAssembled
    • CONSTRUCTIONFiberglass Mesh
    • COVERAGE SQUARE FEET20
    • VOLTAGE120
    • WATTS HIGH240
    • KILOWATTS0.24
    • APPROVALCSA
    • LIMITED WARRANTY YEARS15
    • MODEL246143
    • AMPS HIGH2
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I want to order t9f246143 with 2 mats 20" by 60" can I?

Question Asked By: robert , March 23, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:25