Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,525 Items)
Sub Category
Wall Electric (738)
Remove
Berko® Architectural Commercial Fan Forced Wall Heaters
Remove
Narrow Your Results By:
Our Price
Under $32.00 (3)
$188.00 - $189.00 (1)
$191.00 - $192.00 (2)
Over $195.00 (4)





Berko® Architectural Commercial Fan Forced Wall Heaters
Berko® Architectural Commercial Fan Forced Wall Heaters Architectural Fan Forced Wall Heaters Provide Fast Heat Response, Compact Design And Versatility.

Ideal for dens, basements, converted attics, garages, bathrooms, small offices, workshops and more. Heating element is made of heavy duty steel fins brazed to steel sheathed tubular elements in a grid pattern that covers the entire discharge area. Made with bronze polyester powder coat finish and aluminum frame. Features automatic fan delay, built-in disconnect switch and built-in snap action thermostat. Permanently lubricated, totally enclosed fan motor provides long life and up to 65 CFM. Rugged louvered commercial grade steel Architectural grill creates a downflow air pattern. Wall heaters are adaptable using various installation Sleeves (sold separately) to fit multiple environments in larger or odd-shaped rooms. UL listed. 5 Year Limited Warranty.


Berko® Architectural Commercial Fan Forced Wall Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
WATTS BTU VOLTS AMPS IMAGE MODEL QTY PRICE
1000 / 5003413 / 17061208.4 / 4.2
WBB202021$191.95
1500 / 7505120 / 2560277 / 2405.5 / 2.75
WBB202042$195.95
1500 / 7505120 / 256012012.5 / 6.25
WBB202022$195.95
1800614312015
WBB202029$195.95
2000 / 10006826 / 34132089.6 / 4.8
WBB202043$191.95
2000 / 10006826 / 3413277 / 2407.3 / 3.61
WBB202065$195.95
2000 / 10006826 / 3413240 / 2088.4 / 4.2
WBB202054$188.95

Add Items To Cart

 May We Suggest
Berko® Surface Mounting Sleeve for Architectural Wall Heater SRASMAG Berko®1" Semi-Recessed Sleeve for Architectural Wall Heater SRAS1AG Berko® 2" Semi-Recessed Sleeve for Architectural Wall Heater SRAS2AG  
Berko® Surface Mounting Sleeve for Architectural Wall Heater SRASMAG Berko®1" Semi-Recessed Sleeve for Architectural Wall Heater SRAS1AG Berko® 2" Semi-Recessed Sleeve for Architectural Wall Heater SRAS2AG  
Berko Surface Mounting Sleeve for Architectural Wall Heater Berko 1" Semi-Recessed Sleeve for Architectural Wall Heater Berko 2" Semi-Recessed Sleeve for Architectural Wall Heater  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(68)