Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,529 Items)
Sub Category
Wall Electric (738)
Remove
Berko® Counterflow Electric Wall Furnace
Remove
Narrow Your Results By:
Our Price
Under $160.00 (1)
Over $654.00 (1)





Berko® Counterflow Electric Wall Furnace
Berko® Counterflow Electric Wall Furnace Berko® Electric Wall Furnace Is Ideal For Apartments As A Primary Heat Source.

Counterflow wall furnaces provide a great source of supplemental heating for offices, reception rooms, game rooms and similar light duty commercial and residential applications. Heavy duty open coil heating element provides uniform heat. Large fan blower at top. Draws cool air in at the top grille inlet and pushes it with a fan downwards over the heating elements. Warm air is discharged into the room through the bottom grille outlet near the floor. Delivers 31,400 BTU per Hr. at 240V with a 9.2KW output. Allows surface or recess mounting. Electrostatic white powder coat finish. Easy access front wiring compartments. Optional Rear Outlet Package allows heated air into adjoining rooms. ETL listed. 5 Year Limited Warranty.


Berko® Counterflow Electric Wall Furnace
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS REAR OUTLET PACKAGE
KW BTU W" D" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
9.23140014-1/8772-1/2
WB246234$654.00
WB246235$159.95
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
(70)