Berko® Fan-Forced Wall Heaters Clip-N-Fit®

Berko® Fan-Forced Wall Heaters Clip-N-Fit®

Berko® Fan-Forced Wall Heaters Clip-N-Fit® Are Used For Applications Including Residential, Commercial, Corporate, And More.

Berko® Fan-Forced Wall Heaters Clip-N-Fit® are made of high quality materials for long lasting durability and dependability. Heaters allow convenient temperature control for offices, garages, basements, and more. Open coil element and permanently lubricated, dust-protected bearing provides heat efficiency and low maintenance. Includes thermal cutout with indicator light and one time thermal fuse. Features tangential blower for quiet operation. Three piece construction for convenient installation. Optional built-in black box and integral thermostat or Clip-N-Fit® designs available. Amps range from 8.3 to 12.5. BTUs range from 3413 to 7677. Voltages are 120, 120/240, 208, and 240. Wattages range from 1000 to 2250. UL listed. Dimensions vary per model.


WATTS
  • WATTS
VOLTAGE
  • VOLTAGE
COMPARE DIMENSIONS PRICE EACH
WATTS BTU VOLTAGE AMPS INCLUDES L" D" H" IMAGE MODEL QTY 1-2 3+