SunStar® Vent-Free Infrared Space Heaters

SunStar® Vent-Free Infrared Space Heaters

SunStar® Vent-Free Infrared Space Heaters Provide Fireside Warmth At A Comfortable Price.

Turn down your central thermostat and turn up the heat in the room of your choice using these vent-free gas space heaters. Affordable, reliable and virtually 100% efficient. Works during power outages. Attractive modern styling with up-to-date safety features like flame-failure protection and an oxygen detection safety-pilot or ODS. Can be wall or floor mounted. Available in Manual or Thermostat styles. Choose between Natural Gas or Propane Gas operation. Area Coverage approximates for Zone 3 with an 8 ft. ceiling height and heat loss may vary according to insulation values, exposed windows and door areas. CSA certified. Not for use in Austin & Houston in Texas, New York City, or California. 5 Year Limited Warranty

Click here to view U.S. Vent Free Status.


COMPARE HEATING TEMPERATURE
AREA SQ. FT. BTU FUEL TYPE CONTROL W" D" H" IMAGE MODEL QTY PRICE