T-2a Series Three Phase Hazardous Location Wall Convector Heaters

T-2a Series Three Phase Hazardous Location Wall Convector Heaters

T-2A Series Wall Convector Heaters Provide Used Usage In Hazardous Locations.

Convector heaters made with 16-gauge steel and textured gray epoxy powder. Electric Convection Heaters ensure air flow and provide long-lasting durability. Wall Mounted Convection Heaters provide stainless steel cartridge element. that is inserted into copper sheath. Wall mounting bracket sold with each unit. Requires 9-inch clearance from bottom of heater to the floor. Every cabinet heater has dimensions of 9 x 18 inches. Location heaters should not placed in rooms that exceed 104°F. NEMA rated. UL listed.


* FREE Shipping on these items

COMPARE DIMENSIONS
L" W" H" WATTS BTU VOLTS AMPS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.97.122:46