Embassy Heat Transfer Accessories Ensure Safe And Efficient Heating.
Embassy Liquipex™ Fasteners & Supports include Bend Supports, Clips, Tube Talons, Foam Tacker Staples, Staple Gun, Cable Ties and more. Embassy Liquipex™ Cross-Linked Polyethylene Tubing is made with DIN 4726 compliant oxygen diffusion barrier, and is rated for continuous use at 100 psi and 180°F, as well as at 80 psi and 200°F. Embassy Aluminum Snap Plates provide heat transfer efficiency and quiet operation for under-sub-floor type applications. Snap Plates are available in Single Groove or Double Groove styles.
Embassy Liquipex™ Fasteners & Supports Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.