Embassy System6™ High Capacity Hot Water Baseboard Heaters
Embassy System6™ High Capacity Hot Water Baseboard Heaters Offer 6 Interchangeable Heating Elements In One Low Profile Enclosure!
Ideal for any residential or light commercial application. Low profile is great for areas with limited space. 18 gauge steel front panel and heavy duty support brackets are ideal for heavy traffic areas including apartments, offices and building corridors. Copper/aluminum heating elements include an expanded end for easy sweat connections without coupling. White baked enamel finish. Fully modulating, snap-on damper for individual room control. Maximum operating pressure of element 175 PSI. Expansion cradles for noise-free operation. Heavy gauge support brackets for years of trouble-free use. Includes 3/4" Heating Elements; Additional Size Interchangeable Heating Elements sold separately. 18 Month Limited Warranty.
Embassy System6™ High Capacity Hot Water Baseboard Heaters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.