Slant/Fin® 30 Series Hydronic Baseboard Heaters

Slant/Fin® 30 Series Hydronic Baseboard Heaters

Slant/Fin® 30 Series Hydronic Baseboard Heaters Are Made With High Quality Construction And Allow Easy Installation.

Used for high quality installations in homes, apartments and light commercial applications. Strong, rust resistant Slant/Fin® 30 Series baseboard heaters have prime, cold rolled heavy gauge galvanized steel enclosure with white powder coat finish. Flared element tubes facilitate joining sections. 1-3/4" floor-to-floor cover opening promotes good air circulation for effective convection heating. Puts out 580 BTU/Linear ft. using 180°F water at 1 GPM. For use with hot water heating systems. Includes high strength, heavy gauge steel support brackets. No-noise, self-adjusting plastic expansion cradles eliminate metal-to-metal contact. Fully modulating, pivot mounted damper helps control individual room temperatures. High performance heating element with double bent aluminum fins. Measures 2-11/16"D x 7-7/8"H. Ships assembled. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps, Snap-On Wall Trim, Splice Plates, 90° Inside & Outside Corners, 135° Inside Corners, 7” Filler Sleeves, and Dummy Enclosures are sold separately.


COMPARE DIMENSIONS
L" W" H" IMAGE MODEL QTY PRICE