Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters

Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters

Slant/Fin® Multi/Pak® 80 Hydronic Baseboard Heaters Provide Heavy Duty, High Output Baseboard Radiation For Hot Water Systems.

Used for commercial and industrial buildings, apartment housing and custom homes. One-piece, rust resistant 22-gauge galvanized steel enclosure with 18 gauge cold rolled steel front cover helps reduce damage. Multi/Pak® 80 fits into hot water applications with higher flow rates and longer loop lengths. Rugged electro-galvanized, die-formed steel brackets support heating element and clamps front panel firmly in place. Polyethylene plastic cradles eliminate expansion noise. Airfoil damper offers fingertip room temperature control. End fins are made of aluminized steel for extra strength. White oven baked melamine polyester enamel finish. 3/4" Diameter copper tube element. Measures 3-1/2”D x 8-7/8”H. Ships assembled. Optional accessories include: Hinged Right-Hand & Left-Hand End Caps and 90° Inside Corners and are sold separately.


COMPARE DIMENSIONS
L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:46