Greenhouse Heaters

Greenhouse Heaters

Greenhouse Heaters Are Used in Various Agricultural Applications Including Farms, Stables, and more.

Greenhouse heaters are made of sheet metal for long lasting durability. Units accommodate both heating and CO2 enrichment for application versatility. Stainless steel hanging bolts allow ergonomic installation. Standard NG to LP conversion kit included. Includes automatic ignition, air flow switch, gas pressure switch, overheat monitoring, CO monitor, and on-board diagnostics for safety. Features a local thermostat hook up or may be managed by computer controlled systems. Optional features include a delayed ignition relay, CO2 generator, moisture resistance starter, and remote failure alarm. BTUs are 250,000 and 400,000. Fuel type is NG/LP. Coverages are 6250 and 10,000 sq. ft. CSA and CE certified. Dimensions vary per model.


COMPARE COVERAGE DIMENSIONS
BTU SQ. FT. FUEL TYPE L" W" H" IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.108.19:60