Heat Wagon Direct Fired Heaters Are Ideal For Commercial And Industrial Construction Heating Applications.
Direct Fired Heaters are made of all steel and powder coat finish for long lasting durability.
Simple easy to use Control panel provides ease of use, and flameproof plastic provides safety.
Overheat limit, pressure switch and flame out sensor provide additional safety for temporary heat use. Heat Wagon heaters have double layered combustion chamber to provide quiet operation and low surface temperature. Preheated fuel filter with fuel gauge, optional thermostat available with 50' cord, and optional fuel kit provides extended run times. Runs on #1 and #2 diesel, kerosene, JP-8, or Jet A fuel. Available with BTU highs of 400,00 and 600,000. CSA Certified. 1 Year Limited Warranty.
Heat Wagon Direct Fired Heaters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items