Munters SIAL® MIR Mobile Indirect Fired Heaters

Munters SIAL® MIR Mobile Indirect Fired Heaters Provide A Cost Effective Heating Solution For Medium To Large Areas Where People Are Present Over A Longer Period Of Time.

Portable indirect fired diesel or kerosene powered heaters are made with a robust, tough steel design with easy operation. Suitable for temporary and emergency heating and drying applications. Used for use on construction sites, in workshops, tents and other temporary structures. High thermal efficiency. Safety switch prevents overheating. Includes high pressure fuel pump and heated filter. Can be connected to a room thermostat. Allows air ducting. Provides a maximum output temperature of 240°F. 115V. CE listed and CSA approved.


* FREE Shipping on these items

COMPARE
DIMENSIONS
BTU CFM WATTS L" W" H" IMAGE MODEL QTY PRICE
WBB304809*
WBB304810*

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.