Vulcan Finned Tubular Heaters

Vulcan Finned Tubular Heaters

Vulcan Finned Tubular Heaters Are Used With HVAC Strip Heaters In Commercial, Warehouse And Industrial Environments.

Vulcan Finned Tubular Heaters are made of steel and aluminum for long lasting durability. Heaters are used for heating air and select gases in forced convection and natural convection applications when sheath temperature will not exceed 800°F. Lengths are 8-7/8”, 12”, 12-7/16”, 17-7/16 and 22-7/16”. Lengths (finned) are 7”, 11”, 10-5/16, 15-5/16, 20-5/16" and 25-5/16”. Mounting depths are 7”, 11”, 10-5/16, 15-5/16, 20-5/16” and 25-5/16”. Volts are 240 and 480. Watts are 1000, 1333, 2000, 3000, 4000 and 5000.


COMPARE MOUNTING
LENGTH" DEPTH" VOLTS WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.250.227:66