TPI Hotpod Self Contained Heating

TPI Hotpod Self Contained Heating

TPI Hotpod Self Contained Heating Systems Are Used For Heating Cold Rooms Or Additions Without Upgrading Central System.

TPI Hotpod Supplemental Duct Mounted Heating Systems are made of solid steel construction for long lasting durability and dependability. Fan only operation for increased CFM output for A/C cycles. 1500, 2000 or 3000 wattage, 120 or 240 volt Cord Set or Hardwired power type units are available for 6 or 8 inch duct sizes.


DESCRIPTION
  • DESCRIPTION
VOLTS
  • VOLTS
WATTS
  • WATTS
DUCT"
  • DUCT"
POWER TYPE
  • POWER TYPE
COMPARE DIMENSIONS
DESCRIPTION VOLTS WATTS DUCT" POWER TYPE L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:46