Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Item images show varied colors

Lava Heat Italia Propane Patio Heater Ember EMBER-GM-LP 01GM 51000 BTU, Gun Metal

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Lava Heat Italia Propane Patio Heater Ember EMBER-GM-LP 01GM 51000 BTU, Gun Metal

Item #: WBB836857

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.00 Save: up to 13%
Price: $699.00
Product Information
Photo/Video Gallery
Product Q&A
Lava Heat Italia Propane Patio Heater Ember - 51000 BTU Gunmetal

This compact heater generates an impressive 51,000 BTUs, with a classic look that belies its high-tech interior. Besides Lava's signature Borosilicate glass tube resistant to shattering from heat or water the Ember comes fully assembled, with a manual ignition, solid steel construction, and Lava Heat's Safe-Tilt Switch. The Ember delivers up to 10 hours of heat from a 20 lb. propane tank. Its unique spiral flame adds elegance to the warmth and ambience generated by the natural flame. Collapses from 6' to 4' for easy storage.Tank Not Included.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLava Heat Italia
    • LENGTH INCHES22
    • WIDTH INCHES22
    • HEIGHT INCHES72-1/2
    • WEIGHT LBS82
    • COLORGun Metal
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel, Glass
    • BTU HIGH51000
    • MAX RANGE FEET20
    • FUEL TYPEPropane
    • IGNITION TYPEManual
    • SAFETY FEATURESSafe-Tilt Switch
    • TYPEFloor
    • APPROVALCSA / CE Listed
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBEREMBER-GM-LP
    • BATTERIES REQUIREDAA/1 (Not Included)
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.