Modine Steam & Hot Water Unit Heaters With Explosion Proof Motors

Modine Steam & Hot Water Unit Heaters With Explosion Proof Motors

Modine Steam And Hot Water Horizontal And Vertical Unit Heaters With Explosion Proof Motors Are Used For General Commercial And Industrial Applications.

Modine Steam And Hot Water Horizontal And Vertical Unit Heaters are made of solid steel construction for long lasting durability and dependability. Horizontal Unit Heaters have top and bottom steel female connections for 360° rotations without piping changes. Horizontal airflow and serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures. Aluminum fins and adjustable louvers provide maximum performance. Includes balanced fan, fan guard and motor and electrical junction box. 2-piece casing for easy coil access; HSB models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit. Absence of coil headers eliminates potential leaks and increases coil face area without increasing the size of unit, plus, the coil is designed for greater water carrying capacity with lower friction loss. Vertical Unit Heaters are used for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as crane ways. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air. Include electric junction box, outlet fan guard and copper tubing. Available in various size 18,000 to 340,000 Input BTUs/hr. and 12,600 to 271,100 Output BTUs/hr. units with 90° to 108° final air temperatures. 115V, 230V and 460V. CSA Certified. One Year Limited Warranty.


TYPE
  • TYPE
INPUT BTU/H
  • INPUT BTU/H
OUTPUT BTU/H
  • OUTPUT BTU/H
VOLTS
  • VOLTS
COMPARE 2#STEAM 60°F ENT AIR HOT WATER 200°F H2O MAXIMUM HEAT
TYPE INPUT BTU/H FINAL AIR TEMP °F OUTPUT BTU/H GPM FINAL AIR TEMP °F MOUNTING H' THROW' SPREAD' VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:25