Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempco T1 Termination Channel Strip Heaters

Tempco T1 Termination Channel Strip Heaters

Tempco T1 Termination Channel Strip Heaters Provides Efficient Source For Surface Heating In Industrial And Commercial Heating Applications.

Tempco T1 Termination Channel Strip Heaters are constructed with a stainless steel sheath for lasting durability and dependability. Rectangular tube offers full surface contact when used in milled slot providing maximum heat transfer area. Must be securely clamped along entire length to smooth metal surface when surface mounting. Mounting tabs requires terminal end to be secured firmly. Opposite end should be loose allowing for thermal expansion. Available in a variety of lengths from 6 in. to 37-1/4 in.. Mounting dimensions vary from 4-1/2 in. to 46-7/8 in.. Voltages are 120 and 240. Color finish is Stainless. Package quantity is 1.


COMPARE
MOUNTING DIMENSION" LENGTH INCHES VOLTS WATTS WATTS/SQ. INCH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.6.52:44