Console & Room Heaters

Console & Room Heaters

Console And Room Heaters Are Used For Applications Including Residential, Commercial, Industrial, And More.

Console and room heaters are made of high quality materials for long lasting durability and dependability. Units allow quick and efficient heat distribution and temperature control for various sized areas. Matchless pilot igniter and automatic temperature safety controls provide unit stability and user safety. Thermostat allows convenient cabinet or wall mounting for installation versatility. Heater accommodates roof ventilation. (Venting material not included). No electricity required. Types are Enclosed Front and Glass Front. Fuel types are Natural Gas and Propane. BTU inputs range from 20,000 to 65,000. Square foot heating areas range from 400 to 1300. CSA approved. Dimensions vary per model.


HEATING AREA SQ. FT.
  • HEATING AREA SQ. FT.
BTU INPUT
  • BTU INPUT
FUEL TYPE
  • FUEL TYPE
TYPE
  • TYPE
INCLUDES
  • INCLUDES
COMPARE DIMENSIONS
HEATING AREA SQ. FT. BTU INPUT BTU OUTPUT FUEL TYPE TYPE INCLUDES W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.187.45:62