Vent Free Infrared Heaters

Vent Free Infrared Heaters

Vent Free Infrared Heaters Provide Indoor Heating for Cabins, Basements, Garages, and more.

Infrared heaters are made of steel for strength and dependability. Units allow efficient heat distribution and temperature control for various sized areas. Includes oxygen depletion sensor with automatic shut-off for user safety. No electricity, external duct, or chimney venting required. Installs easily for application and location versatility. Temperature controls are Manual and Thermostatic. Fuel types are Natural Gas and Propane. BTUs are 6000, 12000, 18000, and 30,000. Heating areas are 200, 300, 700, and 1000 sq. ft. CSA approved. Dimensions vary per model. Not for sale in Austin & Houston Texas, New York City, California or Canada. Check your local codes, regulations on installation restrictions and requirements. Must be installed by a licensed contractor.


* FREE Shipping on these items

HEATING AREA SQ. FT.
  • HEATING AREA SQ. FT.
BTU
  • BTU
FUEL TYPE
  • FUEL TYPE
CONTROL
  • CONTROL
COMPARE TEMPERATURE
HEATING AREA SQ. FT. BTU FUEL TYPE CONTROL W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.195.240:68