Furnace Mount Water Saver Flow-Thru Humidifier

Furnace Mount Water Saver Flow-Thru Humidifier

Item #: WBB436739

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $163.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hamilton Home Products Furnace Mount Water Saver Flow-Thru Humidifier

The 12HF, however, uses up to 80% less water than other Flow-thru brands. When the humidity level drops below the set point on the humidistat and the furnace is running, the patented heat sensor activates the unit. Small amounts of fresh water are then added intermittently, flowing thru the media pad as the humidified air is then circulated throughout your entire home. Most mineral deposits are then carried away to a floor drain. For homes up to 3,000 square feet. Mounts on plenum or return air duct. Everything included for most typical installations. Plug-in transformer simplifies installation. A floor drain is required. Must be installed by a licensed contractor.

Documents are in PDF format

Product Specifications

    • BRANDHamilton Home Products
    • WIDTH INCHES14.75
    • DEPTH INCHES8.5
    • HEIGHT INCHES12
    • COLOR FINISHWhite
    • MANUFACTURER'S PART NUMBER12HF

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Economical + Efficient

Your review: Easy to follow instructions resulting in easy installation. Works just as advertised & saves on water. Bought another one for my daughter's house & installed so Grandkids would have healthier environment in winter. The fact that everything needed to install is included makes it an economical buy since many other brands require additional purchase of install kit $40-50 plus.

Is this review helpful?

Very dissent for the price

Your review: Overall it is very good unit. Does what it suppose to do on my 3000sf house. installation is easy - all the components to the very last one are in the box - so no last minute runs to Hardware store. Cons: Some plastic parts could be a bit stronger - like water distributor ( little plastic thingy ) was too easy to break while attaching to the main unit. Bypass could be a bit longer to make it more flexible location-wise.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!