Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Humidifiers


(102 Items)
Honeywell Humidifiers
Remove
Narrow Your Results By:
Our Price
Under $88.00 (2)
$100.00 - $200.00 (6)
$200.00 - $250.00 (2)
$250.00 - $300.00 (1)
$350.00 - $400.00 (1)
$450.00 - $500.00 (1)
$650.00 - $700.00 (1)
Over $850.00 (1)





Honeywell Humidifiers
Honeywell Humidifiers Honeywell Humidifiers Automatically Maintain Proper Humidity Levels For Added Comfort, Protection And Energy Savings.

Honeywell humidifiers moisturize dry air to prevent damage to hardwood floors and woodwork while preventing excess moisture. Humidified air feels warmer, so thermostats can be turned down to reduce heating bills. Easy to install and maintain. Honeywell TrueEASE™ Evaporative Flow Through Humidifiers only run water and air through the system when humidity is needed, using up to 50% less water, and saving energy by eliminating the constant cycling of air. Honeywell TrueSTEAM™ Humidifiers are perfect for homes with lots of woodwork or artwork. Runs independently of the furnace, providing humidity during times when the furnace may not be running often. Maintain peak efficiency of your flow through humidifier by replacing the humidifier pad every season with a Honeywell replacement humidifier pad. For use with Honeywell Flow Through Humidifiers or Aprilaire® Humidifiers. Humidifier spreads water over the humidifier pad to help create vapor when warm air blows over the watersoaked area. As the vapor circulates through the house, the relative humidity rises.


Honeywell Humidifiers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MAX. WATER USAGE MANUFACTURERS
TYPE GAL/DAY VOLTS PART IMAGE MODEL QTY PRICE
Evaporative Flow-Through1224HE100A1000
WBB393738$164.95
Evaporative Flow-Through1724HE200A1000
WBB393740$181.95
Evaporative Flow-Through1224HE150A1005
WBB393739$218.95
Evaporative Flow-Through1724HE250A1005
WBB393742$247.95
Evaporative Flow-Through18120HE300A1005
WBB393744$297.95
Steam12120HE225H8908
WBB393741$162.95
Steam17120HE265H8908
WBB393743$180.95
Steam6120HM506H8908
WBB393747$395.95
Steam9120HM509H8908
WBB394033$493.95
Steam12120HM512H8908
WBB394038$663.00
Steam12120HM512VPIAQ
WBB394037$860.00

Add Items To Cart

 May We Suggest
He220 Humidifier Pad He225 Humidifier Pad W/ AgION™ Coating He260 He360 Humidifier Pad He265 He365 Humidifier Pad W/ AgION™ Coating
He220 Humidifier Pad He225 Humidifier Pad W/ AgION™ Coating He260 He360 Humidifier Pad He265 He365 Humidifier Pad W/ AgION™ Coating
Honeywell He220 Humidifier Pad Honeywell He225 Humidifier Pad W/ AgION™ Coating Honeywell He260 He360 Humidifier Pad Honeywell He265 He365 Humidifier Pad W/ AgION™ Coating
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(70)