Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pipe & Duct Insulation Tape

Pipe & Duct Insulation Tape

Pipe And Duct Insulation Tape Is Designed For Maximum Strength Sealing Applications.

Pipe And Duct Insulation Tape is made of foil/scrim/Kraft (FSK) with a synthetic rubber adhesive for long lasting durability. Used to seal, seam, and join scrim reinforced pipe and duct insulation. Widths are 1-1/2 in. (36mm) and 3 in. (72 mm). Length is 50 yards (46mm). Grade is Maximum Strength. Color finish is Silver. Package quantities are 16 and 24.


LENGTH (FT.)
  • LENGTH (FT.)
WIDTH (IN.)
  • WIDTH (IN.)
THICKNESS (MIL)
  • THICKNESS (MIL)
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS
BRAND LENGTH (FT.) WIDTH (IN.) THICKNESS (MIL) COLOR PACKAGE QTY PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.172.30:44