Extreme Temperature Tapes

Extreme Temperature Tapes

Extreme Temperature Tape Provides Air-Tight Seals In Extreme Temperatures And Environments.

Extreme Temperature Tape is constructed with 2 mil aluminum foil with acrylic adhesive or foil/scrim/Kraft (FSK) laminate coating for long lasting durability. FSK insulation tape applies easily to both fibrous and sheet metal ducts and easily conforms to irregular surfaces. Excels in demanding temperatures and humidity applications providing superior performance in wide range of environmental conditions. Aluminum Foil Tape used in HVAC industry for joining and sealing fiberglass ductboard and Class 1 Flex Duct. Provides an air-tight seal. Types are FSK Insulation Tape and Aluminum Foil Tape. Sizes are 3 in. x 50 yards, 2-1/2 in. x 60 yards and 72mm x 60 yards. Color finish is Silver. Package quantity is 1.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS
BRAND LENGTH (FT.) WIDTH (IN.) THICKNESS (MIL) PACKAGE QTY PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:44