Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

HVAC/R Tapes


(47 Items)
Sub Category
Insulation Tape & Sealants (13)
Remove
Foil Tapes
Remove
Narrow Your Results By:
Availability
Ships same day (1)





Foil Tapes
Foil Tapes Foil Tape Provides Air-Tight Seals In Extreme Temperatures And Environments.

Foil Tape is made with aluminum foil to adhere in demanding temperatures and long lasting durability. Tapes apply easily to ducts on flat or irregular surfaces. HVAC Aluminum Foil Tape used to seal and join aluminum backed duct wrap, to create water and vapor barriers, and for temporary metal repair. ShurMASTIC® indoor/outdoor mastic used for air-tight and moisture-free sealing of flexible air duct systems. Foil Insulation Tape coated with venture CW cold weather acrylic pressure-sensitive adhesive, ideal for use in cold temperatures. High Temperature Foil Tape made for high heat flue closure applications and used as heat shield for welding. UL181A-P Foil Tape coated with aggressive all-weather solvent acrylic pressure-sensitive adhesive, applies easily to fibrous and sheet metal ducts. Available in a variety of types and lengths to meet job requirements. Color finishes are Printed and Silver. Package quantities are 16 and 24.


Foil Tapes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION PKG. QTY IMAGE MODEL QTY PRICE
Foil Insulation Tape, 2" x 50 Yards24
WBB462160 $8.50
Foil Insulation Tape, 3" x 50 Yards16
WBB462161 $12.75
High Temperature Foil Tape, 3" x 50 Yards16
WBB462446 $19.00
Shurtape, HVAC Aluminum Foil Tape, AF 912, General Purpose, 48MM X 50YD, Silver1
WBB862698 $9.30
Shurtape, HVAC Aluminum Foil Tape, AF 912, General Purpose, 72MM X 50YD, Silver1
WBB862594 $13.50
Shurtape, HVAC Aluminum Foil Tape, AF 973, Contractor Grade, 48MM X 46M, Silver1
WBB862699 $13.00
Shurtape, HVAC Aluminum Foil Tape, AF 973, Contractor Grade, 60MM X 46M, Silver1
WBB862547 $14.50
Shurtape, HVAC Aluminum Foil Tape, AF 973, Contractor Grade, 72MM X 46M, Silver1
WBB862595 $15.75
Shurtape, ShurMASTIC® Indoor/Outdoor Roll Mastic, SF 685, 2" X 100FT, Silver Printed1
WBB862700 $33.95
Shurtape, ShurMASTIC® Indoor/Outdoor Roll Mastic, SF 685, 3" X 100FT, Silver Printed1
WBB862630 $44.95
Shurtape, ShurMASTIC® Indoor/Outdoor Roll Mastic, SF 686, UL 181B-FX, 2" X 100FT, Silver1
WBB862701 $38.95
Shurtape, ShurMASTIC® Indoor/Outdoor Roll Mastic, SF 686, UL 181B-FX, 3" X 100FT, Silver1
WBB862627 $51.95
UL181A-P Foil Tape, 2-1/2" x 60 Yards20
WBB462444 $14.75
UL181A-P Foil Tape, 3" x 60 Yards16
WBB462445 $14.95
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
(76)