Silicone Rubber Heating Blankets

Silicone Rubber Heating Blankets

Silicone Rubber Heating Blankets Are Used For Heating Tanks, Hoppers, Conveyors, Silos, Etc.

SRL and SRP Silicone Rubber Heating Blankets have an exceptional durability and are moisture, chemical, and radiation resistant. Grounded heating element meets NEC 427.23. Optional high-limit thermostat to protect heater and contents being heated. Exposure temperature range: -60°F to 450°F. Available in 120 or 240 Volts single phase. Watts range from 90 - 2,160. Certified to CE, RoHS, REACH standards


LENGTH FEET
  • LENGTH FEET
WIDTH INCHES
  • WIDTH INCHES
VOLTAGE
  • VOLTAGE
COMPARE MANUFACTURER'S
LENGTH FEET WIDTH INCHES VOLTAGE WATTS TEMP RANGE INCLUDES PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:24