Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silicone Rubber Heating Tape

Silicone Rubber Heating Tape

XtremeFLEX® HSTAT Silicone Rubber Heating Tape with Adjustable Thermostat Control. Built-in adjustable thermostat control. Useful for a wide range of applications such as process temperature control, de-icing, and supplemental heat. Exceptional heater flexibility, durability, and uniformity. Rapid heat-up and thermal response. Quickly heat Valves, Pipes, Bearings, Pumps, Gas Tubing, Filter Housings, Actuators, and More.

Specifications:

  • Adjustable thermostat: 50 to 425°F (10 to 218°C)
  • Maximum exposure temperature: 450°F (232°C)
  • Moisture and chemical resistant silicone rubber extruded outer sheath
  • Uniform, fiberglass-reinforced serpentine-wound multi-stranded heating element
  • Power density: 6.0 watts/in2 (0.009 watts/mm2)
  • 6-foot (2m) long power cord with 120VAC: standard 2-prong NEMA 1-15 plug
  • Suitable for electrically conductive surfaces
Note: Suitable for electrical conductive surfaces, not for plastic pipes, not to be overlapped upon itself, moisture resistant.


LENGTH FEET
  • LENGTH FEET
VOLTAGE
  • VOLTAGE
COMPARE MANUFACTURERS
LENGTH FEET WIDTH INCHES VOLTAGE WATTS PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.41.188:24