Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable 28 to 34"H at 2" increments making this bench ideal for schools, factories and more. 5000 lb. capacity. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Purchase with high pressure Light Gray Plastic laminate top that withstands rugged daily use, black Phenolic Resin top that is chemical resistant for heavy lab use or stainless steel top with particle board core and phenolic backer wrapped in 16 gauge, type 304 stainless steel. Plastic & Phenolic tops are available with choice of Square or Safety radius edge; Stainless is only available in Square edge. Scratch resistant tan powder coat finish. Quick and easy assembly. 15 Year Limited Warranty.
Customize your workbench with: Stackable Steel Drawer with cylinder lock to secure valuables Upright Kit includes 12"D cantilever shelf. 8 or 16 Outlet Power Strip Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail and Pegboard & Louver Panels (*Panels require Mounting Kit).
Heavy Duty Height Adjustable Lab Bench - Tan Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.