Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,052 Items)
Sub Category
Commercial Lighting Fixtures (282)
Remove
Commercial Lighting Emergency Battery Packs
Remove
Narrow Your Results By:
Our Price
Under $86.00 (1)
$96.00 - $97.00 (1)
$138.00 - $139.00 (1)
Over $183.00 (1)





Commercial Lighting Emergency Battery Packs
Commercial Lighting Emergency Battery Packs PS1400QD M8 Fluorescent Battery Pack w/ Quick Disconnect Option

Intended Use:
Factory- or field-installed inside or outside (field only) a fluorescent fixture to operate lamp(s) at an initial output of 10% to 95% of rated lamp lumens, providing optimum glare-free illumination for a minimum of 90 minutes upon interruption of normal power.

Features:
Mounts concealed within fixture wireway for clean appearance and protection against vandalism. Reduced-profile footprint fits in the tightest application. Durable thermoplastic/metal housing resists impact, scratches or corrosion. Sealed, maintenance-free, high-temperature nickel-cadmium batteries. Patent-pending Quick-Disconnect connector system allows for quick and easy replacements at end of life without re-wiring. Patents pending. U.S. patent No. 5,814,971.

Listings:
UL Listed. Damp location listing available.

Construction:
Mounts concealed within fixture wireway for clean appearance and protection against vandalism. Reduced-profile footprint fits in the tightest application. Durable thermoplastic/metal housing resists impact, scratches or corrosion. Sealed, maintenance-free, high-temperature nickel-cadmium batteries. Patent-pending Quick-Disconnect connector system allows for quick and easy replacements at end of life without re-wiring. Patents pending. U.S. patent No. 5,814,971.

Click here for Product Spec Sheet



Commercial Lighting Emergency Battery Packs
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
TYPE L" W" H" IMAGE MODEL QTY PRICE
WBB547748$231.95
Battery pack9.52.251.25
WBB547725$138.95
Reduced-profile battery pack with Quick Disconnect9.52.251.25
WBB547724$85.95
Battery pack9.52.251.25
WBB547749$96.95
Battery pack13.8752.251.25
WBB547723$183.95
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
(84)