Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,052 Items)
Sub Category
Commercial Lighting Fixtures (282)
Remove
Heavy Duty Industrial Light Strips
Remove
Narrow Your Results By:
Watts
110W (2)
60W (1)
Lamp Type
110W (1)
110W T12HO heavy-duty industrial (1)
60W (1)
Our Price
Under $84.00 (1)
$93.00 - $94.00 (1)
Over $111.00 (1)





Heavy Duty Industrial Light Strips
Heavy Duty Industrial Light Strips Heavy Duty Industrial Light Strips Are Ideal For Applications Requiring High Illumination In Medium To High Mounting Heights.

Heavy Duty Industrial Light Strips are solidly made for long lasting durability and reliability. Heavy-duty formed channel with high-gloss, baked white polyester finish. Lampholders secured by screwed-on end plates. Heavy-duty row connector furnished for continuous mounting. Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. Wiring and electrical: AWM, TFN or THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes. Available in 96" and 48" lengths and 110W and 60W.


Heavy Duty Industrial Light Strips
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION LAMP TYPE LAMP # L" W" H" VOLTS WATTS IMAGE MODEL QTY PRICE
Heavy-Duty Channels110W2964.3753120110W
WBB547690$83.95
General-Purpose Industrials110W T12HO heavy-duty industrial296124 1/4120110W
WBB547688$111.95
Heavy-Duty Channels60W2484.375312060W
WBB547689$93.95
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
(70)