Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,051 Items)
Sub Category
Commercial Lighting Fixtures (281)
Remove
60" Fluorescent Light Fixture
Remove

      Items
60" Fluorescent Light Fixture 60" Fluorescent Light Fixture


60" Fluorescent Light Fixture
Overhead Fluorescent Light Kit Overhead Fluorescent Light Kit Overhead Fluorescent Light Kit Overhead Fluorescent Light Kit  
see additional photos
60" Fluorescent Light Fixture
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB249608
Price: $54.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
60" Fluorescent Light Fixture Satco S8132 F28T5/835/ENV 28W Fluorescent w/ Minature Bi-Pin Base -Neutral White        
 
select
   

60" Fluorescent Light Fixture

Satco S8132 F28T5/835/ENV 28W Fluorescent w/ Minature Bi-Pin Base -Neutral White

   
Total for 2 items is $244.55

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

FLUORESCENT LIGHT FIXTURE
Fluorescent Light Fixture Provides Convenient Overhead Lighting To Enhance Efficiency Where You Need It.

Add this fixture for ideal lighting. Features adjustable suspender cables for easy height adjustments without removing light from installation. Reflector and base are made of aluminum with black end caps. Cover is transparent to help protect lamps (not included) from damage. Accepts two 28-watt T5 fluorescent lamps (sold separately). Pull chain operation. 8'L power cord. 120V. UL listed.

Product Specifications
ASSEMBLY UNASSEMBLED
BRAND GLOBAL
VOLTS 120
WATTS 28
WEIGHT LBS 7
CONSTRUCTION ALUMINUM
CORD LENGTH 8 ft
UL LISTING UL LISTED
LAMP TYPE T5 FLUORESCENT
LENGTH INCHES 60


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Crescent NLT232UNIV Fluorescent General Purpose Wraparound 2lt 32W T8 Wrap 120-277 Volt

Crescent NLT232UNIV Fluorescent General Purpose Wraparound 2lt 32W T8 Wrap 120-277 Volt

From $50.95
More Info
Add to Cart
Crescent 24GP332UNIV Fluorescent Premium Grid Troffer 2X4 3lt 32W T8 120-277v Troffer

Crescent 24GP332UNIV Fluorescent Premium Grid Troffer 2X4 3lt 32W T8 120-277v Troffer

From $60.95
More Info
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
(70)