Lithonia S120 24" T12 Narrow Strip 1 Lamp - Not Included
See all 2 items in product family

Lithonia S120 24" T12 Narrow Strip 1 Lamp - Not Included

Item #: WBB547778

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95

Frequently Purchased Together

Product Information
Product Q&A
24 T12 Narrow Strip 1 Lamp - Not Included

Intended Use:
For applications that require medium illumination levels and narrow construction. Suitable for general or task lighting.

Features:
Slim channel for easy handling in unit or row, ceiling or wall-mount applications. High-gloss, baked enamel finish. Combination end plate/channel connector furnished. White or specular reflectors available. Channel cover retained by quarter-turn fastener.

Listings:
UL Listed (standard) and CSA Certified (standard; except for 347V - see Options). NOM Certified (see Options).

Construction:
Slim Channel for easy handling in unit or row, ceiling or wall-mount applications. High-gloss, baked enamel finish. Combination end plate/channel connector furnished. White or specular reflectors available. Channel cover retained by quarter-turn fastener.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER1
    • MANUFACTURER PART NUMBERS120
    • VOLTS120
    • WATTS20W
    • PRODUCT FAMILYS
    • DESCRIPTIONNarrow Striplights
    • LAMP TYPE20W
    • SERIESS120
    • CI CODE137N48
    • VOLTAGE120
    • BALLAST TYPEElectronic, rapid start
    • WEIGHT LBS3.85
    • LENGTH INCHES24
    • LAMPS INCLUDEDN
    • PRODUCT GROUPFluorescent
    • HEIGHT INCHES1.75
    • WIDTH INCHES2.75