MG Electronics CRT TV Ceiling Mounts Provide Dependable, Space-Saving TV Viewing.
MG Electronics CRT TV Ceiling Mounts are constructed of diecast aluminum for long lasting strength and durability. Offers an ideal way to save tabletop areas for other uses in limited space environments, such as a hospital room or security alcove. Available in two models. Both models have an adjustable tilt of 30° and a swivel rotation of a full 360°. Unit designed for a 14" to 21" TV monitor has a ceiling pole that extends 16-1/2" to 27" from the ceiling. Maximum load capacity is up to 73 lbs./33 kgs. Measures 18"W x 9"D x 12"H. Unit designed for a 20" to 29" TV monitor has a ceiling pole that extends 23" to 32" from the ceiling. Maximum load capacity is up to 132 lbs./60 kgs. Measures 24"W x 12"D x 13"H. 90-Day Limited Warranty. Color is Black.
MG Electronics - CRT/Tube TV Ceiling Mounts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.