5 Inch Diameter Multifit™ Motors

5 Inch Diameter Multifit™ Motors

MultiFit™ Motors Replace Hundreds Of 1/4 – 1/12 Horsepower Applications.

Energy efficient PCS motors uses double sealed ball bearings for low maintenance and long life. These PSC design motors feature Class B insulation. 1-speed totally enclosed motor includes 36” leads. Offers multiple horsepower using one simple connection to eliminate selecting various speeds and capacitor sizes. All angle mount provides a multi-mount system for installation. Reversing plug. 60 Hz. Shaft measures 1/2” x 3”. 208/230V.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" CAPACITOR IMAGE MODEL QTY 1 - 5 6 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:68