Ge 21/29 Frame Replacements

Ge 21/29 Frame Replacements

These Sleeve Bearing Motors Are Great For Replacing GE 21/29 Motors.

Features automatic overload protection to help prevent overheating for safety and long life. Single phase, sleeve bearing motors provide up to 1550 RPM. Open enclosure. Fits GE bases. 60 Hz. Century are 42 NEMA frame motors. Mechanically reversible. Includes 4 tapped 10-32 holes for shaft end mounting and drain holes. Stud mounted for installation.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS ROTATION SHAFT" LENGTH LESS SHAFT" TYPE IMAGE MODEL QTY 1 - 5 6 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:62