5-5/8 Inch Direct Replacement Motors

5-5/8 Inch Direct Replacement Motors

This permanent split capacitor motor replaces base mounted motors for a variety of fans and coolers. Capacitor is mounted on motor. 1/8 HP, ball bearing motor has an open enclosure. PSC type motor provides up to 700 RPM with 2.5 amps. Shaft measures 1/2” x 2”. Includes plug. Base mounted for installation. 60 Hz. 115V.


BRAND
  • BRAND
PART NUMBER
  • PART NUMBER
HP
  • HP
RPM
  • RPM
VOLTS
  • VOLTS
MOUNT
  • MOUNT
COMPARE PRICE EACH
BRAND PART NUMBER HP RPM VOLTS MOUNT IMAGE MODEL QTY 1 - 5 6 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.5.2:21