Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
5" Diameter 48 Frame (400)
Remove
5-5/8 Inch Diameter Unit Heater Motors
Remove
Narrow Your Results By:
Brand
A.O. Smith (10)
Fasco (4)
Packard (1)
Our Price
Under $82.00 (1)
$115.00 - $120.00 (1)
$125.00 - $130.00 (3)
$130.00 - $135.00 (1)
$135.00 - $140.00 (3)
$145.00 - $150.00 (2)
$150.00 - $155.00 (3)
Over $180.00 (1)





5-5/8 Inch Diameter Unit Heater Motors
5-5/8 Inch Diameter Unit Heater Motors 5-5/8 Inch Diameter Unit Heater Motors Are Ideal As Replacement Motors For A Variety Of Heating Applications.

5-5/8 Inch Diameter Unit Heater Motors are constructed of a steel shaft with a black finish for long lasting durability. Made with an energy efficient permanent split capacitor (PSC) motor. Totally enclosed motors with automatic overload protection for safety and long life. 48 frame, single phase motors offer reversible rotation. Motor types are Ball Bearing And Sleeve Bearing. Mountings are Resilient Base, Resilient Mount, Stud and Stud/Resilient.HPs are 1/3, 1/4 and 1/6. Voltages are 115 V and 208-230 V. RPMs are 1,075 and 1,625. Specs vary. Additional quantities are available.


5-5/8 Inch Diameter Unit Heater Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" BEARINGS MOUNTING IMAGE MODEL QTY 1 - 5 6 +
A.O. SmithUS10161/611510752.81/2 x 2.494.36SleeveResilient Base
WBB186065$137.95$131.95
A.O. SmithUS1016NB1/611510752.81/2 x 34.36SleeveStud
WBB186066$126.95$120.95
A.O. SmithUH10161/611510752.21/2 x 3.284-1/4BallResilient Base
WBB186062$136.95$129.95
FascoD7361/6115162521/2 x 3.254-1/4BallResilient Mount
WBB186318$183.95$175.95
FascoD8341/611510752.71/2 x 3.004-1/4BallResilient Mount
WBB186316$115.95$109.95
Packard400661/611510752.41/2 x 3-3/84-1/2BallStud and Resilient
WBB244535$81.95$78.95
A.O. SmithUS10261/411510754.91/2 x 2.494.36SleeveResilient Base
WBB186067$149.95$142.95
A.O. SmithUS1026NB1/411510754.91/2 x 2.494.36SleeveStud
WBB186068$126.95$120.95
A.O. SmithUH10261/411510754.91/2 x 2.494.36BallResilient Base
WBB186063$148.95$141.95
FascoD7341/411510753.81/2 x 3.254-1/4BallResilient Mount
WBB186317$131.95$125.95
A.O. SmithUH10361/311510755.31/2 x 3.004.61BallResilient Base
WBB186064$151.95$144.95
A.O. SmithUHH10361/3208 - 23010752.21/2 x 5.504.61BallResilient Base
WBB186083$153.95$146.95
A.O. SmithUS1036NB1/311510755.31/2 x 3.004.61SleeveStud
WBB186082$135.95$129.95
A.O. SmithUS10361/311510755.31/2 x 3.004.61SleeveResilient Base
WBB186084$152.95$145.95
FascoD7321/311510754.11/5 x 5.004-3/4BallResilient Mount
WBB186319$125.95$119.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)