5-5/8 Inch Diameter Masterfit™ Indoor Blower Motors

5-5/8 Inch Diameter Masterfit™ Indoor Blower Motors

Indoor Blower Motors Are Designed For Use With 370V Capacitors.

Blower fan motors offer different capacitor and speed combinations. Energy efficient permanent split capacitor (PSC) motor has an open enclosure and features automatic overload protection for safety. Continuous duty, air over motor offers single phase operation. Class B insulation offers an ambient temperature of 40°C. Offers reversible rotation. 48 Frame. Includes resilient rings, extended thru-bolts and rheem mounting holes for installation. 60 Hz.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" BEARINGS CAPACITOR IMAGE MODEL QTY 1 - 5 6 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.237.123:66