Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
5" Diameter 48 Frame (400)
Remove
5-5/8 Inch Diameter Multihorsepower Condenser Fan Motors
Remove
Narrow Your Results By:
Our Price
Under $59.00 (1)
Over $89.00 (1)





5-5/8 Inch Diameter Multihorsepower Condenser Fan Motors
5-5/8 Inch Diameter Multihorsepower Condenser Fan Motors 5-5/8 Inch Diameter Multihorsepower Condenser Fan Motors Are Ideal For A Variety Of Commercial Or Industrial Applications.

5-5/8 Inch Diameter Multihorsepower Condenser Fan Motors are constructed of high quality materials with a totally enclosed motor enclosure for strength and long lasting durability. Can be used with wide horsepower allowance for use in variety of fans. Energy efficient permanent split capacitor (PSC), 48 frame single phase motors are totally enclosed and feature automatic overload protection for safety and long life. 1-speed operation with reversible rotation. Stud mount for installation. UL and CSA listed. Brand is Fasco. Type is Permanent Split Capacitor. Bearing types are Ball and Sleeve. Voltage is 208-230. HPs, RPMs, amps and sizes vary.


5-5/8 Inch Diameter Multihorsepower Condenser Fan Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" TYPE BEARINGS IMAGE MODEL QTY 1 - 5 6 +
FascoD54881/6 - 1/8208 - 23082511/2 X 6-5/84Permanent Split CapacitorBall
WBB186160$89.95$85.95
FascoD54581/5 - 1/4 - 1/3208 - 230107521/2 X 6-3/44-1/4Permanent Split CapacitorSleeve
WBB186159$58.95$56.95
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
(84)