Fasco D1081, 5-5/8" Air Conditioner Motor - 115 Volts 1625 RPM

Fasco D1081, 5-5/8" Air Conditioner Motor - 115 Volts 1625 RPM

Item #: WBB185906

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $215.95 ea.
4+ $213.95 ea.
Product Information
Customer Review
Product Q&A
Fasco 5-5/8" Air Conditioner Motor - 115 Volts 1625 RPM

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • 48 Frame
  • 60 HZ
  • Single Phase


Product Specifications

    • AMPS2.4 - 1.9 - 1.5
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz1625
    • HERTZ (HZ)60
    • HORSEPOWER1/6 - 1/8 - 1/10
    • LENGTH LESS SHAFT INCHES4-7/8
    • MANUFACTURERS PART NUMBERD1081
    • ROTATIONReversible
    • VOLTAGE115
    • OVERLOADAutomatic
    • MOUNT TYPELug Mount
    • SPEEDS3
    • DIAMETER INCHES5-5/8
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES3-1/2 x 1/2 x 3-5/8
    • RPM1625
    • ENCLOSURE TYPETotally Enclosed
    • MOTOR TYPEPermanent Split Capacitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!