3-Phase Fan & Blower Motors

3-Phase Fan & Blower Motors

Leeson 3-Phase Fan And Blower Motors Are Used For Multiple Machine Applications.

Leeson 3-Phase Fan And Blower Motors are solidly manufactured of heavy duty rolled steel for long lasting durability and dependability. Industrial quality, ball bearing motors have moderate starting torque electrical design to reduce stress on the fan blades during start-up. Suitable for belt-driven fans or fan-on-shaft applications. Self-ventilated design, may be mounted outside of the fan's airflow. Feature Rigid, Special or Resilient mounting for 56 or 56H frames. Available with .5/.22, 1.5/.67, 1/.44, .75/.33, 1/.33, 0.5, 1 or 1.5 horsepower at 1725/1140, 1200 or 1140 RPMs and 208-230, 460 or 208-230/460 voltages


COMPARE
HP MOUNTING VOLTAGE ENCLOSURE TYPE RPM FRAME IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.58.187:62