Direct Replacement C Frame Draft Inducer Motors

Direct Replacement C Frame Draft Inducer Motors

These C-Frame Draft Inducer Motors Provide A Direct Replacement For Rheem Motors.

C frame motors have a centrifugal switch. Shaded pole units feature an open enclosure with 60 Hz, sleeve bearing motor that provides up to 3,000 RPM with 1-speed operation. Automatic thermal overload for safety and long life.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER STACK SIZE" VOLTS RPM AMPS SPEEDS ROTATION SHAFT" OVERLOAD IMAGE MODEL QTY 1 - 5 6 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:44