Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Condenser Fan Motors (305)
Remove
Alltemp Three Phase Commercial Condenser Fan Motors
Remove
Narrow Your Results By:
Our Price
Under $250.00 (1)
$250.00 - $300.00 (10)
$300.00 - $350.00 (3)
$350.00 - $400.00 (3)
$450.00 - $500.00 (1)
$500.00 - $550.00 (2)
Over $550.00 (1)





Alltemp Three Phase Commercial Condenser Fan Motors
Alltemp Three Phase Commercial Condenser Fan Motors Alltemp Motors Three Phase Commercial Condenser Fan Motors Are Ideal For A Variety Of Equipment Motor Applications.

Alltemp Motors Three Phase Commercial Condenser Fan Motors are made of solid steel construction for long lasting durability and dependability. Ball bearing type units feature automatic overload protection, high ambient temperature ratings and a unique ""fan canopy"" design that both cools and protects the motor for longer life. Reversible rotation. 1/2, 3/4, 1, 1-1/2 and 2 horsepower units are available for 48 or 56 frames and various voltage, amp and RPM specifications and capabilities.


Alltemp Three Phase Commercial Condenser Fan Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MOTOR TYPE ROTATION HP RPM VOLTS AMPS HERTZ BEARING TYPE FRAME IMAGE MODEL QTY PRICE
Three PhaseReversible1/21075575160Ball56
WBB599997$262.95
Three PhaseReversible1/21140200/230/4602.6/1.360Ball56
WBB599996$250.95
Three PhaseReversible1/211405750.860Ball56
WBB599995$231.95
Three PhaseReversible1/21140200/230/4603.0/1.560Ball48
WBB599984$286.95
Three PhaseReversible3/411405751.2560Ball56
WBB599999$268.95
Three PhaseReversible3/41140200/230/4603.0/1.560Ball56
WBB599998$268.95
Three PhaseReversible3/411405751.560Ball48
WBB599986$519.00
Three PhaseReversible3/41140200/230/4604.0/2.060Ball48
WBB599985$329.95
Three PhaseReversible1 1/21140200/230/4605.8/2.960Ball48
WBB599994$513.00
Three PhaseReversible111405752.360Ball48
WBB599989$378.95
Three PhaseReversible111405751.360Ball48
WBB599988$378.95
Three PhaseReversible11140200/230/4605.6/2.860Ball48
WBB599987$469.95
Three PhaseReversible1850200/230/4604.0/2.060Ball56
WBB600001$378.95
Three PhaseReversible11140200/230/4605.2/2.660Ball56
WBB600002$286.95
Three PhaseReversible18505751.660Ball56
WBB600003$286.95
Three PhaseReversible11140575260Ball56
WBB600004$250.95
Three PhaseReversible1 1/21140200/230/4606.0/3.060Ball56
WBB600005$292.95
Three PhaseReversible1 1/211405752.360Ball56
WBB600006$292.95
Three PhaseReversible21140200/230/4606.2/3.160Ball56
WBB600008$335.95
Three PhaseReversible211405752.760Ball56
WBB600000$574.00
Three PhaseReversible21140200/230/4607.2/3.660Ball56
WBB600007$335.95
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
(80)