Marathon Motors Condenser Fan Motors

Marathon Motors Condenser Fan Motors

Marathon Motors Condenser Fan Motors Are Used For Residential, Commercial Or Industrial Applications.

Marathon Motors Condenser Fan Motors are solidly manufactured for long lasting durability and dependability. Direct drive condenser fan motors mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain and need to be mounted within the airflow of the fan for proper cooling. Open or totally enclosed 200-230/460V, 208-230/460V, 208-230V, 115V, 460V and 575V types are available in wide selection of 1/6 to 2 horsepower and 825 to 1625 RPM.


HORSEPOWER
  • HORSEPOWER
RPMS
  • RPMS
VOLTS
  • VOLTS
COMPARE
CATALOG NO. HORSEPOWER RPMS VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:44