Marathon Motors Fan Blower Motors, OPAO & OPEN

Marathon Motors Fan Blower Motors, OPAO & OPEN

Marathon Motors Fan Blower Motors, OPAO and OPEN Are Used For Residential, Commercial Or Industrial Applications.

Marathon Motors Fan Blower Motors, OPAO and OPEN are solidly manufactured for long lasting durability and dependability. Continuous duty motors have sturdy Open Air Over (OPAO) and OPEN enclosures and ball bearing construction to accommodate varying belt loads and tension. Wide selection of 115/230V, 208-230V, 115V, 230V, 277V and 460V units are available in 1/8, 1/6, 1/5, 1/4, 1/3, 1/2, 3/4 and 1 horsepower, 1075, 1550, 1625 and 1725 RPM and various Footless, Rigid or Resilient Base mountings.


HORSEPOWER
  • HORSEPOWER
RPMS
  • RPMS
VOLTS
  • VOLTS
COMPARE
CATALOG NO. HORSEPOWER RPMS VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.221.13:23