Alltemp Shaded Pole Sleeve Bearing Refrigeration Motors
Alltemp Motors Shaded Pole Sleeve Bearing Refrigeration Motors Are Ideal For Commercial Cooling Applications.
Alltemp Motors Shaded Pole Sleeve Bearing Refrigeration Motors are made of steel for long lasting durability. Economical sleeve bearing motors are available in 4 through 34 watts in both 115 and 230 volt. Rotation is Reversible RPM is 1725 Bearing type isBall Frame sizes are 48 and 56 HP, voltage, amps and frame sizes vary.
Alltemp Shaded Pole Sleeve Bearing Refrigeration Motors Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.