Marathon Motors Refrigeration Duty Motors

Marathon Motors Refrigeration Duty Motors

Marathon Motors Refrigeration Duty Motors Are Used Replacement Motors For Refrigeration Equipment.

Marathon Motors Refrigeration Duty Motors are solidly manufactured for long lasting durability and dependability. 1 and 3 Phase, continuous duty Open Air Over (OPAO) type motors have sturdy ball bearing construction to accommodate varying belt loads and tension. Air over motors need to be mounted within the airstream for proper cooling. Wide selection of 200-230/460V, 208-230/460V, 208-230V, 460V and 575V units are available in 1/4, 1/2, 3/4, 1/ 1-1/2 and 2 horsepower, 850, 900, 1075, 1140 and 1200 RPM and various Footless or Rigid frame mountings.


HORSEPOWER
  • HORSEPOWER
RPMS
  • RPMS
VOLTS
  • VOLTS
COMPARE
CATALOG NO. HORSEPOWER RPMS VOLTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.118.102:68